Page 1 of 85

Next

Compare
EM2543T

COMPARE

EM2543T

Description
EM2543T GENERAL PURPOSE MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F1

BALDOR-RELIANCE

Part # EM2543T

BDI # 127218

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4111T

COMPARE

ECP4111T

Description
ECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1

BALDOR-RELIANCE

Part # ECP4111T

BDI # 126674

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4316T

COMPARE

EM4316T

Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T 1482M TEFC F1

BALDOR-RELIANCE

Part # EM4316T

BDI # 127449

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4412T-4

COMPARE

ECP4412T-4

Description
ECP4412T-4 SEVERE DUTY MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC

BALDOR-RELIANCE

Part # ECP4412T-4

BDI # 126710

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4110T

COMPARE

CEM4110T

Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F

BALDOR-RELIANCE

Part # CEM4110T

BDI # 125839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY