092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
M1130142.00
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
Part # M1130142.00
BDI # 557492
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130207.00
Description
M1130207.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V
Part # M1130207.00
BDI # 20180905
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.75
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 10 Ampere | Optional B3 Foot Mount
Mounting Method:
B5 Face
M1130139.00
Description
M1130139.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 180V
Part # M1130139.00
BDI # 20180904
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face