Page 1 of 7

Next

Compare
103404.00

COMPARE

103404.00

Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV

LEESON

Part # 103404.00

BDI # 554221

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 11.62
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
103396.00

COMPARE

103396.00

Description
103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V

LEESON

Part # 103396.00

BDI # 554213

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 11.58
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
098067.00

COMPARE

098067.00

Description
098067.00 IEC DC GEARMOTOR ; 37KW 1/2HP 1800RPM IP54 24V

LEESON

Part # 098067.00

BDI # 20181196

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.27

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
098015.00

COMPARE

098015.00

Description
098015.00 METRIC MOTOR ; .50HP 1800 TEFC 180VDC

LEESON

Part # 09801500

BDI # 553918

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 11.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.5 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
192035

COMPARE

192035

Description
NOT AVAILABLE IN CANADA

LEESON

Part # 192035.00

BDI # 20180525

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY