33-2460Z135G1
Description
33-2460Z135G1 DC MOTOR ; POR .18/.25HP 1/MINRPM D71D 3320P TE
Part # 33-2460Z135G1
BDI # 20106391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
11.61
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Rigid | B5 Face
33-2046Z122
Description
33-2046Z122 DC MOTOR ; POR 1/2HP 1750RPM D71D 3336P TENV F2 N
Part # 33-2046Z122
BDI # 20106170
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
33-2046Z122G1
Description
33-2046Z122G1 ; .5HP 1750RPM DC D71D 3336P TENV F2 N
Part # 33-2046Z122G1
BDI # 20106171
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
33-2174Z139
Description
33-2174Z139 ; 1/2HP 1750RPM DC D71D 3336P TENV F3 N
Part # 33-2174Z139
BDI # 20106229
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2365Z190G2
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
Part # 33-2365Z190G2
BDI # 20106322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.552
Sync RPM:
2000
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.38
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.45HP
Mounting Method:
F3 Face