Page 1 of 15

Next

Compare
103398.00

COMPARE

103398.00

Description
103398.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM IEC 80 TENV 230/460V

LEESON

Part # 103398.00

BDI # 554215

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.47
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
103407.00

COMPARE

103407.00

Description
103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC

LEESON

Part # 103407.00

BDI # 554224

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 12.26
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
108373.00

COMPARE

108373.00

Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V

LEESON

Part # 108373.00

BDI # 20180490

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108456.00

COMPARE

108456.00

Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V

LEESON

Part # 108456.00

BDI # 20181410

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.65

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108370.00

COMPARE

108370.00

Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V

LEESON

Part # 108370.00

BDI # 20181408

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY