193343.6

COMPARE

193343.6

Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH

LEESON

Part # 193343.6

BDI # 556512

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
193312.00

COMPARE

193312.00

Description
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3

LEESON

Part # 193312.00

BDI # 20182167

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.496
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38

Overall Length - Inch: 18.72
Base to Center of Shaft - Millimeter: 132
Inch - Metric: Metric
Horse Power: 10HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
193310.6

COMPARE

193310.6

Description
NOT AVAILABLE IN CANADA

LEESON

Part # 19331000

BDI # 556479

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
MVM3711D

COMPARE

MVM3711D

Description
MVM3711D 3PH AC MOTOR ; 7.5KW 3490RPM 3PH D132SD TEFC

BALDOR-RELIANCE

Part # MVM3711D

BDI # 24285276

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38

Overall Length - Inch: 19.35
Current: AC
Inch - Metric: Metric
Horse Power: 10HP
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY
MVM3710D

COMPARE

MVM3710D

Description
NOT AVAILABLE IN CA

BALDOR-RELIANCE

Part # MVM3710D

BDI # 130188

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Overall Length - Inch: 19.35
Current: AC
Inch - Metric: Metric
Horse Power: 7-1/2HP
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY