M1130141.00
Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
Part # M1130141.00
BDI # 20180864
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.54
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
Features
Enclosure:
TENV | IP44
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
6.447
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/8HP
Other Features:
Current Rating 5.3 Ampere | Commercial Duty
Mounting Method:
B14 Face
980.143
Description
980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V
Part # 980.143
BDI # 553860
Features
Enclosure:
TENV | IP44
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
5.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/15HP
Other Features:
Current Rating 3.2 Ampere | Commercial Duty
Mounting Method:
B14 Face
SSBSM50N-175CA
Description
SSBSM50N-175CA MOTOR ; POR SSBSM50N-175CA
Part # SSBSM50N-175CA
BDI # 21923812
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.9
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
6.807
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face