Page 1 of 2

Next

Compare
M1130141.00

COMPARE

M1130141.00

Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V

LEESON

Part # M1130141.00

BDI # 20180864

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 7.54

Current: DC
Inch - Metric: Metric
Horse Power: 1/6HP
Other Features: Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
970.601

COMPARE

970.601

Description
970.601 MOTOR ; POR 1/8HP 3000RPM 56D IP44 24V

LEESON

Part # 970.601

BDI # 553857

Features

Enclosure: TENV | IP44
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 6.447

Current: DC
Inch - Metric: Metric
Horse Power: 1/8HP
Other Features: Current Rating 5.3 Ampere | Commercial Duty
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
980.143

COMPARE

980.143

Description
980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V

LEESON

Part # 980.143

BDI # 553860

Features

Enclosure: TENV | IP44
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 5.37

Current: DC
Inch - Metric: Metric
Horse Power: 1/15HP
Other Features: Current Rating 3.2 Ampere | Commercial Duty
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
SSBSM50N-175CA

COMPARE

SSBSM50N-175CA

Description
SSBSM50N-175CA MOTOR ; POR SSBSM50N-175CA

BALDOR-RELIANCE

Part # SSBSM50N-175CA

BDI # 21923812

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.354
Sync RPM: 4000
Hertz: Not Available
Shaft Diameter - Millimeter: 9

Overall Length - Inch: 7.9
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
BSM50N-275AA

COMPARE

BSM50N-275AA

Description
BSM50N-275AA TSTAT RESOLVER ; POR

BALDOR-RELIANCE

Part # BSM50N-275AA

BDI # 21810860

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.354
Sync RPM: 2000
Hertz: Not Available
Shaft Diameter - Millimeter: 9

Overall Length - Inch: 5.807
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Brushless Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY