092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
092116.00
Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC
Part # 092116.00
BDI # 20182064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
33-2581Z118
Description
33-2581Z118 ; .25HP 1750RPM DC 42C 3320P TENV F1 N
Part # 33-2581Z118
BDI # 20176619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
11.5
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face
33-2434Z102
Description
33-2434Z102 ; POR .33HP 1750RPM DC 42C 3327P TENV F1 N
Part # 33-2434Z102
BDI # 20106376
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
12.44
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted