X923;048A11T2024
Description
048A11T2024 PEDESTAL FAN MOTOR ; POR 1/4 1200 TEAO 48Y 1/60/115
Part # X923
BDI # 27366505
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm