080T11FH5506

COMPARE

080T11FH5506

Description
080T11FH5506 IEC MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V AL

LEESON

Part # R385

BDI # 22327320

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1130/915
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 5.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
080T11FH5376

COMPARE

080T11FH5376

Description
080T11FH5376 IEC MOTOR ; 1/3HP 1200RPM TEFC 80 3/60/230/460V AL

LEESON

Part # R305

BDI # 22327308

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1130/915
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 5.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY