119796.00
        
            Description
            
            119796.00 INVERTER DUTY MOTOR ; 1.5HP 1140RPM TEFC 3/60/230/460V
    
Part # 119796.00
BDI # 24535663
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                7.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.7/2.9 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
X524;056T11O5307
        
            Description
            
            056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V
    
Part # X524
BDI # 22326596
Features
        
                            Enclosure:
                            
                                OAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 2.2 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Belly Band | Round Frame
                        
        
K2110A;056T11G15528
        
            Description
            
            056T11G15528 EP MOTOR ; 1HP 1200RPM EPFC 56H 3/60/230/460V
    
Part # K2110A
BDI # 22326556
Features
        
                            Enclosure:
                            
                                EPFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                9.31
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8/1.9 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
X235;056T11D5209
        
            Description
            
            056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V
    
Part # X235
BDI # 22326528
Features
        
                            Enclosure:
                            
                                DPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6 To 6/3 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Belly Band | Round Frame