X502;056T11O5302
Description
056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200230/460V
Part # X502
BDI # 22326586
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X523;056T11O5306
Description
056T11O5306 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56HZ 3/60/230/460V
Part # X523
BDI # 22326594
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4 To 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Rigid
X513;056T11O5305
Description
056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208230/460V
Part # X513
BDI # 22326592
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Rigid
X509;056T11O5304
Description
056T11O5304 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/230/460V
Part # X509
BDI # 22326590
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
D451;056T11F5325
Description
056T11F5325 BRAKE AC MOTOR ; 1/3HP 1140RPM TEFC 56C 3PH 208230/460V
Part # D451
BDI # 22326550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.9 To 2.2/1.1 Ampere | 6 Poles
Mounting Method:
Rigid