191548.00

COMPARE

191548.00

Description
191548.00 WASHDOWN MOTOR ; 1/2HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # 191548.00

BDI # 24535617

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1145
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.4/2.7 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
Y537;145THTR5376

COMPARE

Y537;145THTR5376

Description
145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V

LEESON

Part # Y537

BDI # 22327891

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1145
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY