Page 1 of 5

Next

Compare
E462A;145T11TCR60007A1

COMPARE

E462A;145T11TCR60007A1

Description
145T11TCR60007A1 AC MOTOR ; 1HP 1150RPM 145T 3/60/230/460V SVRE DUTY

LEESON

Part # E462A

BDI # 22327801

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1150
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35-6997Z453

Description
35-6997Z453 DC MOTOR ; POR 1HP 1150RPM DC 56 3528D OPEN F1 N

BALDOR-RELIANCE

Part # 35-6997Z453

BDI # 20116218

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.3

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35-6997Z473

Description
35-6997Z473 DC MOTOR ; POR .75HP 1150RPM DC 56 3520D OPEN F1 N

BALDOR-RELIANCE

Part # 35-6997Z473

BDI # 20116219

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.93

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0068-0120

Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0068-0120

BDI # 21821988

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1150
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 23.08

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B412843

Description
B412843 ; POR 1150RPM 250HP DC MOTOR

BALDOR-RELIANCE

Part # B412843

BDI # 21800274

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY