X512;056T11O15511
Description
056T11O15511 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPAO 56HZ 3PH 208230/460V
Part # X512
BDI # 22326566
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1170/960
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid