119513.00

COMPARE

119513.00

Description
119513.00 WASHDOWN MOTOR ; 1HP 1170RPM 56C TEFC 230/460V 3PH 60HZ

LEESON

Part # 119513.00

BDI # 22501081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1170/975
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
N323;145TTWR6076

COMPARE

N323;145TTWR6076

Description
145TTWR6076 WASHDOWN MOTOR ; 1HP 1200RPM 145T 3/60/230/460V

LEESON

Part # N323

BDI # 22328379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1170/975
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E2002;145TTFR6078

COMPARE

E2002;145TTFR6078

Description
145TTFR6078 GP AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V

LEESON

Part # E2002

BDI # 22328221

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1170/975
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY