FX34FK004
Description
056T11F15543 FLEXIN1 GP MOTOR ; 3/4HP 1140RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T11F15543
BDI # 27569850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX12FK004
Description
056T11F15541 FLEXIN1 GP MOTOR ; 1/2HP 1140/950RPM TEFC 56C 3PH 60HZ 575V
Part # 056T11F15541
BDI # 27569847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
121938.00
Description
121938.00 SPECIAL VOLTAGE MOTOR ; 1HP 1170RPM 145T TEFC 575V 3PH
Part # 121938.00
BDI # 20182278
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Rigid
K1510;5K49RN6429S
Description
5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V
Part # K1510
BDI # 17091925
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame
ECP3764T-5
Description
ECP3764T-5 SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0738M TEFC F1
Part # ECP3764T-5
BDI # 126635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted