191414.00
Description
191414.00 GENERAL PURPOSE AC MOTOR ; 5HP 1140/950RPM 56 TENV 208-230/460V
Part # 191414.00
BDI # 556352
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1-2/1 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
191415.00
Description
191415.00 GENERAL PURPOSE AC MOTOR ; 0.75HP 1140/950RPM 56 TENV 208-230/460V
Part # 191415.00
BDI # 556353
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3 -3/1.5 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
191417.00
Description
191417.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140/950RPM 56H TEFC 230/460V 3PH
Part # 191417.00
BDI # 556354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
191419.00
Description
191419.00 GENERAL PURPOSE AC MOTOR ; 5HP 1140/950RPM 56 TENV 208-230/460V 3PH
Part # 191419.00
BDI # 556356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1-2/1 Ampere | 6 Poles
Mounting Method:
C-Face
191421.00
Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC
Part # 191421.00
BDI # 556358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face