080T17FH5330
        
            Description
            
            080T17FH5330 IEC MOTOR ; POR 3/4HP 1800RPM TEFC 80M 3/60/575V AL
    
Part # R410
BDI # 22327336
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1690
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                5.31
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 1 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                B3 Face