R387;071T17FH5508
Description
071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V
Part # R387
BDI # 22327282
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
192253.00
Description
192253.00 GENERAL PURPOSE AC MOTOR ; POR 1/3HP/0.25KW 1800RPM 1PH 60HZ
Part # 192253.00
BDI # 22850775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1695
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method:
B3 Face
192255.00
Description
192255.00 GENERAL PURPOSE AC MOTOR ; POR 1/2HP/0.37KW 1800RPM 1PH 60HZ
Part # 192255.00
BDI # 22850779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1695
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
B3 Face