R307;071T17FH5327
        
            Description
            
            071T17FH5327 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71 3/60/230/460V
    
Part # R307
BDI # 22327270
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.555
                        
        
                            Sync RPM:
                            
                                1695/1380
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                14.097
                        
        
                            Overall Length - Inch:
                            
                                4.68
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
R367;071T17FH5408
        
            Description
            
            071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V
    
Part # R367
BDI # 22327278
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.555
                        
        
                            Sync RPM:
                            
                                1695/1380
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                14.097
                        
        
                            Overall Length - Inch:
                            
                                4.68
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid