R301;063T17FH5326

COMPARE

R301;063T17FH5326

Description
R301 ; 063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V

LEESON

Part # R301

BDI # 22327238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY
071T17FH5326

COMPARE

071T17FH5326

Description
NOT AVAILABLE IN US

LEESON

Part # R304

BDI # 22327268

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY