Page 1 of 8

Next

Compare
G101;056T17D2099

COMPARE

G101;056T17D2099

Description
056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208230/460V

LEESON

Part # G101

BDI # 22326680

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

056T17DRR70016A1

Description
056T17DRR70016A1

LEESON

Part # 056T17DRR70016A1

BDI # 27222329

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G574;056B17F5305

COMPARE

G574;056B17F5305

Description
056B17F5305 GP AC MOTOR ; 11/2HP 1725 TEFC 56HC 1PH 115/208230V

LEESON

Part # G574

BDI # 22326012

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
G921A;056T17DRR70010A1

COMPARE

G921A;056T17DRR70010A1

Description
056T17DRR70010A1 GP AC MOTOR ; 1HP 1725RPM DP 56 3/60/208230/460V

LEESON

Part # G921A

BDI # 22326742

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G140;056T17D5345

COMPARE

G140;056T17D5345

Description
056T17D5345 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 3/60/208230/460V

LEESON

Part # G140

BDI # 22326720

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.2 To 2.4/1.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY