Page 1 of 58

Next

Compare
056C17F5327

COMPARE

056C17F5327

Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230

LEESON

Part # F104

BDI # 27217298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
CL3514

COMPARE

CL3514

Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC

BALDOR-RELIANCE

Part # CL3514

BDI # 126076

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY
S039A;056B17DRR70020A1

COMPARE

S039A;056B17DRR70020A1

Description
S039A ; 056B17DRR70020A1 GP AC MOTOR ; 1HP 1725RPM DP 56 1 60 115/208-230V

LEESON

Part # S039A

BDI # 22326004

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8/4.4 To 4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY

COMPARE

C191A;145B17DRR40002A1

Description
C191A ; 145B17DRR40002A1 GP AC MOTOR ; 1.5HP 1725RPM 56 1PH 60HZ 115/208-230V

LEESON

Part # C191A

BDI # 25170526

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 13.2/6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
G665;056T17E5315

COMPARE

G665;056T17E5315

Description
G665 ; 056T17E5315 EP AC MOTOR ; 1/3HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G665

BDI # 22326760

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY