Page 1 of 2

Next

Compare
GT3107;145TTFR16037

COMPARE

GT3107;145TTFR16037

Description
145TTFR16037 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JM 3/60/230/460V

LEESON

Part # GT3107

BDI # 22328111

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

192261.00

Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ

LEESON

Part # 192261.00

BDI # 22850791

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
K2023A;145TTDR16366

COMPARE

K2023A;145TTDR16366

Description
145TTDR16366 GP AC MOTOR ; 2HP 1800RPM DP 145TC 3/60/230/460V

LEESON

Part # K2023A

BDI # 22141253

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K2046A;145TTFR16362

COMPARE

K2046A;145TTFR16362

Description
145TTFR16362 BRAKE AC MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460V

LEESON

Part # K2046A

BDI # 22328199

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
191521.00

COMPARE

191521.00

Description
191521.00 GENERAL PURPOSE MOTOR ; 1.5 HP 1800 575 TEFC 143TC/FT STAINLESS

LEESON

Part # 191521.00

BDI # 20181628

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY