Page 1 of 2

Next

Compare
122204

COMPARE

122204

Description
122204.00 WASHDOWN MOTOR ; 2HP 230/460VAC 1745RPM 3PH

LEESON

Part # 122204.00

BDI # 21854537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
R378A;090LT17FH6419

COMPARE

R378A;090LT17FH6419

Description
090LT17FH6419 GP AC MOTOR ; 2HP 1800RPM TEFC 90LC 3/60/230/460V

LEESON

Part # R378A

BDI # 22327394

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R398A;090LT17FH6519

COMPARE

R398A;090LT17FH6519

Description
090LT17FH6519 GP AC MOTOR ; 2HP 1800RPM TEFC 90LD 3/60/230/460V

LEESON

Part # R398A

BDI # 22327396

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122222.00

COMPARE

122222.00

Description
122222.00 CLOSE-COUPLED PUMP MOTOR ; 2HP 1745RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 122222.00

BDI # 24536167

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119529.00

COMPARE

119529.00

Description
119529.00 WASHDOWN MOTOR ; 2HP 1745RPM 56C TEFC 230/460V 60HZ

LEESON

Part # 119529.00

BDI # 21592472

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY