Page 1 of 3

Next

Compare
191561.00

COMPARE

191561.00

Description
191561.00 WASHDOWN MOTOR ; 230/460V 3PH 1.5HP 1740RPM 56HC CW/CCW

LEESON

Part # 191561.00

BDI # 20437835

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191575.00

COMPARE

191575.00

Description
191575.00 WASHDOWN MOTOR ; 1HP 1740RPM 230/460V 60HZ 56C TENV

LEESON

Part # 191575.00

BDI # 21561619

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119488.00

COMPARE

119488.00

Description
119488.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 56C TEFC 230/460V 3PH 60HZ

LEESON

Part # 119488.00

BDI # 24535823

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119974.00

COMPARE

119974.00

Description
119974.00 WASHDOWN MOTOR ; 1HP 1750RPM 230/460V 56C TENV

LEESON

Part # 119974.00

BDI # 22850741

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119976.00

COMPARE

119976.00

Description
119976.00 WASHDOWN MOTOR ; 1HP 1725RPM 230/460V 56 TENV

LEESON

Part # 119976.00

BDI # 22850743

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY