T40S1303

Description
T40S1303 DC MOTOR ; POR 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # T40S1303

BDI # 21822094

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B522440

Description
B522440 ; POR 100HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B522440

BDI # 21807970

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 43.43

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B522506

Description
B522506 ; 200HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B522506

BDI # 21807972

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 45

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B524856

Description
B524856 ; POR 150HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B524856

BDI # 21808080

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 39.38

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY