T18-0055-0087

Description
T18-0055-0087 ; POR 2HP 1750/2200RPM 240/120V DC MOTOR

BALDOR-RELIANCE

Part # T18-0055-0087

BDI # 21821982

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2200
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B556282

Description
B556282 ; 200HP 1750/2200RPM DC MOTOR

BALDOR-RELIANCE

Part # B556282

BDI # 21809794

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750 | 2200
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 45.75

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0056-0063

Description
T18-0056-0063 ; POR 1HP 1750/2200RPM 240/120V DC MOTOR

BALDOR-RELIANCE

Part # T18-0056-0063

BDI # 21821984

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2200
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 16.67

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY