C362A;145TTGN6536
Description
145TTGN6536 EP MOTOR ; 11/2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C362A
BDI # 22328233
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
U002A;145TTGN6526
Description
145TTGN6526 EP MOTOR ; 11/2HP 1800RPM EPFC 145T 3/60/230/460V
Part # U002A
BDI # 22328231
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
GT1204;145TTFR6058
Description
145TTFR6058 GP AC MOTOR ; 11/2HP 1800 TEFC 145TC 3PH 208230/460V
Part # GT1204
BDI # 22328219
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
C321B;145TTGN16036
Description
145TTGN16036 EP MOTOR ; 208230/460VAC 1.5HP 3PH 1800RPM 60/50HZ
Part # C321B
BDI # 21517847
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5104;145TTFR16074
Description
145TTFR16074 PUMP AC MOTOR ; POR 11/2HP 1800 TEFC 145JMV
Part # GT5104
BDI # 22328163
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame