GT3007;145TTFR16067

COMPARE

GT3007;145TTFR16067

Description
145TTFR16067 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V

LEESON

Part # GT3007

BDI # 22328149

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY