E2001A;143TTFR16053
        
            Description
            
            143TTFR16053 GP AC MOTOR ; 1HP 1800RPM TEFC 143TC 3/60/230/460V
    
Part # E2001A
BDI # 22327697
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1765/1455
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.3/1.7 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid