C320B;143TTGN16539

COMPARE

C320B;143TTGN16539

Description
143TTGN16539 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60 230/460V

LEESON

Part # C320B

BDI # 22327713

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1470
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY