111955.00
Description
111955.00 HVAC/FAN MOTOR ; 1HP 1725/1140RPM 56H DP 115V 1PH 60HZ
Part # 111955.00
BDI # 20180657
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient
111962.00
Description
111962.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 230V
Part # 111962.00
BDI # 20180750
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient
111954.00
Description
111954.00 GENERAL PURPOSE AC MOTOR ; 3/4-1/3HP 1725/1140RPM 56H DP 115V 1PH
Part # 111954.00
BDI # 20181103
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Other Features:
Current Rating 11.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
111953.00
Description
111953.00 GENERAL PURPOSE AC MOTOR ; 1/2- 22HP 1725/1140RPM 56H DP 115V 1PH
Part # 111953.00
BDI # 20180520
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Resilient
113373.00
Description
113373.00 HVAC/FAN MOTOR ; 1- 44HP 1725/1140RPM 56H 230V 1PH 60HZ
Part # 113373.00
BDI # 20180866
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Other Features:
Current Rating 6.5 Ampere | 4 Poles
Mounting Method:
Resilient