M1506T
Description
M1506T SPEED MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1506T
BDI # 129733
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1 | 2HP
Mounting Method:
Foot Mounted
M1759T
Description
M1759T SPEED MOTOR ; 7.5/1.9HP 1745/870RPM 3PH 60HZ 213T 3742
Part # M1759T
BDI # 129782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
M1705T
Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535
Part # M1705T
BDI # 129756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted
M1704T
Description
M1704T SPEED MOTOR ; 1/.5HP 1715/865RPM 3PH 60HZ 143T 3530M
Part # M1704T
BDI # 129755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 1HP
Mounting Method:
Foot Mounted
M1710T
Description
M1710T SPEED MOTOR ; 10/5HP 1760/875RPM 3PH 60HZ 254T 0940M
Part # M1710T
BDI # 129761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.16
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5 | 10HP
Mounting Method:
Foot Mounted