34-6526Z251G1

Description
34-6526Z251G1 ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N

BALDOR-RELIANCE

Part # 34-6526Z251G1

BDI # 20107771

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.88

Current: DC
Inch - Metric: Inch
Horse Power: 0.3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P333Z396G1

Description
35P333Z396G1 ; 1HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P333Z396G1

BDI # 21782642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 16.25

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY