34-6412-3646
Description
34-6412-3646 DC MOTOR ; .75HP 2400RPM DC 56C 3428D TEFC F1 N
Part # 34-6412-3646
BDI # 20105011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
BSM100C-3150BA
Description
BSM100C-3150BA SERVO MOTOR ; TSTAT BRAKE RE
Part # BSM100C-3150BA
BDI # 21810792
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2400
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
11.884
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2400
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
8.884
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2400
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
11.884
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face