Page 1 of 10

Next

Compare
098009.00

COMPARE

098009.00

Description
098009.00 SCR MOTOR ; .75HP 2500 90VDC TEFC

LEESON

Part # 09800900

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098010.00

COMPARE

098010.00

Description
098010.00 SCR DC MOTOR ; 3/4HP 2500RPM NSS56C 180V

LEESON

Part # 098010.00

BDI # 20183344

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108021.00

COMPARE

108021.00

Description
108021.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 2500RPM 180VDC NEMA TEFC

LEESON

Part # 108021.00

BDI # 20182623

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098007.00

COMPARE

098007.00

Description
098007.00 SCR DC MOTOR ; 1/2HP 2500RPM LSS56C 180V

LEESON

Part # 098007.00

BDI # 20181839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108020.00

COMPARE

108020.00

Description
108020.00 SCR DC MOTOR ; 1HP 2500RPM S56C TEFC 90V

LEESON

Part # 108020.00

BDI # 20180963

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.32

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY