Page 1 of 10

Next

Compare
108266.00

COMPARE

108266.00

Description
108266.00 SCR DC MOTOR ; 2HP 2500RPM S56CZ TEFC 180V

LEESON

Part # 10826600

BDI # 554294

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 2500
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.89

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 8.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108021.00

COMPARE

108021.00

Description
108021.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 2500RPM 180VDC NEMA TEFC

LEESON

Part # 108021.00

BDI # 20182623

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 SCR MOTOR ; .75HP 2500 90VDC TEFC

LEESON

Part # 09800900

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
M1120185.00

COMPARE

M1120185.00

Description
M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT

LEESON

Part # M1120185.00

BDI # 20182053

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 2500
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 10

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
098010.00

COMPARE

098010.00

Description
098010.00 SCR DC MOTOR ; 3/4HP 2500RPM NSS56C 180V

LEESON

Part # 098010.00

BDI # 20183344

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY