120990.00
Description
120990.00 SPECIAL VOLTAGE MOTOR ; 2HP 2850RPM 145 110/220V 1PH 50HZ
Part # 120990.00
BDI # 554803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.93
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 2 Poles
Mounting Method:
C-Face
108458.00
Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V
Part # 108458.00
BDI # 20180506
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
17.14
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130142.00
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
Part # M1130142.00
BDI # 557492
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130143.00
Description
M1130143.00 METRIC DC MOTOR ; 1/3HP 3000 RPM 63 TEFC IP54
Part # M1130143.00
BDI # 20181026
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face