R409;071T34FH5304

COMPARE

R409;071T34FH5304

Description
071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V

LEESON

Part # R409

BDI # 22327298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 3400
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 0.91 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2253Z140G1

Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N

BALDOR-RELIANCE

Part # 33-2253Z140G1

BDI # 20104601

Features

Enclosure: OPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3400
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.51

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 90.17
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY