071T34FH5303

COMPARE

071T34FH5303

Description
071T34FH5303 IEC MOTOR ; POR 1/2HP 3600RPM TEFC 71M 3/60/575V AL

LEESON

Part # R406

BDI # 22327296

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 3410
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.66 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY