192252.00
Description
192252.00 GENERAL PURPOSE AC MOTOR ; POR 1/3HP 3600RPM 71 TEFC 1PH 60HZ
Part # 192252.00
BDI # 24535343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3425
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
B3 Face