Page 1 of 12

Next

Compare
O210;056C34D2114

COMPARE

O210;056C34D2114

Description
056C34D2114 HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208230V

LEESON

Part # O210

BDI # 22326296

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
D019;056B34D15532

COMPARE

D019;056B34D15532

Description
056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # D019

BDI # 22326058

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D311;056C34F5301

COMPARE

D311;056C34F5301

Description
056C34F5301 GP AC MOTOR ; 1/2HP 3450RPM TEFC 56C 1/60/115/208230V

LEESON

Part # D311

BDI # 22326304

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.4/4 To 4.2 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
191236.00

COMPARE

191236.00

Description
191236.00 SPECIAL VOLTAGE MOTOR ; 1HP 3450RPM 56H TEFC/575V 3PH 60HZ

LEESON

Part # 19123600

BDI # 17099227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
O217;056C34D2105

COMPARE

O217;056C34D2105

Description
056C34D2105 HVAC MOTOR ; 1HP 3600RPM DP 56C 1/60/115/208230V

LEESON

Part # O217

BDI # 22326290

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2 To 6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY