192258.00
Description
192258.00 GENERAL PURPOSE AC MOTOR ; POR 1HP 3600RPM 80 IEC TEFC 1PH 60HZ
Part # 192258.00
BDI # 22850785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3475
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method:
B3 Face
192256.00
Description
192256.00 GENERAL PURPOSE AC MOTOR ; POR 0.75HP/0.55KW 3600RPM 1PH 60HZ
Part # 192256.00
BDI # 22850781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3475
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.2/4.1 Ampere | 2 Poles
Mounting Method:
B3 Face