171648.00
Description
171648.00 ; POR 2 HP 3600 230/460 TEFC 145T PREM EFF
Part # 171648.00
BDI # 20182720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3485/2898
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6 To 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid