GT0409;145TTDR6013

COMPARE

GT0409;145TTDR6013

Description
145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V

LEESON

Part # GT0409

BDI # 22328039

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3490/2880
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY