119458.00
Description
119458.00 JET PUMP MOTOR ; 1.5HP 3490RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119458.00
BDI # 22501063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
119462.00
Description
119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH
Part # 119462.00
BDI # 21551491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Round Frame
119453.00
Description
119453.00 JET PUMP MOTOR ; 1.5HP 3600RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119453.00
BDI # 22850731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
119525.00
Description
119525.00 WASHDOWN MOTOR ; POR 3HP 3600RPM 56C TEFC 230/460V 3PH
Part # 119525.00
BDI # 24536135
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Round Frame
U245;143TTDR6028
Description
143TTDR6028 GP AC MOTOR ; POR 11/2HP 3600RPM DP 143T 3/60/230/460V
Part # U245
BDI # 22327605
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid