K2018A;143TTDR16021
Description
143TTDR16021 GP AC MOTOR ; 11/2HP 3600RPM DP 143TC 3/60/230/460V
Part # K2018A
BDI # 22327555
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
N202;143TTWR14002
Description
143TTWR14002 WASHDOWN MOTOR ; 11/2HP 3600RPM TEFC 143JM 3/60/230/460V
Part # N202
BDI # 22327785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3490
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method:
Rigid